Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Magnetic Supply, Red
- Mfr # LT804M-C
- Zoro # G323360888
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Roll Length
25 ft
Compatible Mfr Part Number
LT9
Label Color
Red
Printer Series Compatibility
LabelTac 6, LabelTac 9
Adhesive Properties
Magnetic Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT804M-C
- Zoro #
- G323360888
- UPC #
- -
- Country of Origin
- United States
- Compatible Mfr Part Number
- LT9
- Label Color
- Red
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Properties
- Magnetic Adhesive
- Maximum Service Temperature
- 160 Degrees F
- Material Series
- LabelTac Magnetic Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive
- Non-Adhesive
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -15 Degrees F
- Item
- LabelTac 9 Magnetic Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac 9 Print Ribbon
Dimensions
- Roll Length
- 25 ft
- Width
- 8 in
- Core Diameter
- 3 1/16 in
- Label Thickness
- 15 mil
Description
LabelTac 9 Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT9, Label Color Red, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 25 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -15 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.