Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac OSHA Header Supply
- Mfr # LT35CAUT
- Zoro # G523357251
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Label Height
5 in
Label Media Format
Precut Roll
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT35CAUT
- Zoro #
- G523357251
- UPC #
- -
- Country of Origin
- United States
- Minimum Service Temperature
- -40 Degrees F
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Media Format
- Precut Roll
- Adhesive
- Adhesive
- Preprinted Images
- Yellow Caution OSHA Header Supply
- Preprinted Text
- Caution
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Label Color
- White, Yellow
- Labels per Roll
- 200
- Maximum Service Temperature
- 180 Degrees F
- Adhesive Material
- Acrylic
- Labels per Row
- 200
- Adhesive Properties
- Permanent Adhesive
- Recommended Ribbon
- Standard Print Ribbon
- Inkjet Printable
- No
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
- Material Series
- OSHA Header Die-Cut Label Supply
- Item
- LabelTac OSHA Header Supply
Dimensions
- Label Height
- 5 in
- Roll Length
- 150 ft
- Core Diameter
- 1 5/8 in
- Label Width
- 3 in
- Label Thickness
- 3 mil
- Roll Width
- 3 in
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color White, Yellow, Label Finish Gloss, Label Height 5 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.