LabelTac 9 Reflective Supply, White
- Mfr # LT602RF-C
- Zoro # G823352796
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Minimum Service Temperature
-60 Degrees F
Adhesive
Adhesive
Printer Series Compatibility
LabelTac 6, LabelTac 9
Recommended Ribbon
LabelTac 9 Print Ribbon
Label Thickness
5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT602RF-C
- Zoro #
- G823352796
- UPC #
- -
- Country of Origin
- United States
- Minimum Service Temperature
- -60 Degrees F
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Color
- White
- Compatible Mfr Part Number
- LT9
- Label Material
- Vinyl
- Item
- LabelTac 9 Reflective Supply
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 205 Degrees F
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac Reflective Label Supply
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
Dimensions
- Label Thickness
- 5 mil
- Core Diameter
- 3 1/16 in
- Width
- 6 in
- Roll Length
- 75 ft
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.