LabelTac 9 Standard Supply, Brown
- Mfr # LT610-C
- Zoro # G423358730
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Roll Length
75 ft
Printer Series Compatibility
LabelTac 6, LabelTac 9
Minimum Service Temperature
-40 Degrees F
Label Thickness
2.8 mil
Adhesive
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT610-C
- Zoro #
- G423358730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 75 ft
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Width
- 6 in
Details
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Minimum Service Temperature
- -40 Degrees F
- Item
- LabelTac 9 Standard Supply
- Adhesive
- Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Product Type
- Continuous Label Stock
- Maximum Service Temperature
- 180 Degrees F
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Standard Label Supply
- Label Material
- Vinyl
- Compatible Mfr Part Number
- LT6, LT9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Label Color
- Brown
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Brown, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.