Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Standard Supply
- Mfr # LT203
- Zoro # G023361277
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Label Thickness
2.8 mil
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Label Media Format
Continuous Roll
Material Series
LabelTac Standard Label Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT203
- Zoro #
- G023361277
- UPC #
- -
- Country of Origin
- United States
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Standard Label Supply
- Label Color
- Black
- Adhesive Material
- Acrylic
- Adhesive
- Adhesive
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Maximum Service Temperature
- 200 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
- Adhesive Properties
- Permanent Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Product Type
- Continuous Label Stock
- Item
- LabelTac Pro Model Standard Supply
- Minimum Service Temperature
- -40 Degrees F
Dimensions
- Label Thickness
- 2.8 mil
- Width
- 2 in
- Core Diameter
- 1 5/8 in
- Roll Length
- 150 ft
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.