LabelTac 9 Standard Supply, Clear
- Mfr # LT711-C
- Zoro # G023353128
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Media Format
Continuous Roll
Product Type
Continuous Label Stock
Compatible Mfr Part Number
LT6, LT9
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT711-C
- Zoro #
- G023353128
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- LT6, LT9
- Minimum Service Temperature
- -40 Degrees F
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Label Color
- Clear
- Label Material
- Vinyl
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 180 Degrees F
- Item
- LabelTac 9 Standard Supply
- Material Series
- LabelTac Standard Label Supply
- Adhesive
- Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
Dimensions
- Label Thickness
- 2.8 mil
- Roll Length
- 75 ft
- Width
- 7 in
- Core Diameter
- 3 1/16 in
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.