Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Standard Supply, Gray
- Mfr # LT808-C
- Zoro # G023356563
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mil
Material Series
LabelTac Standard Label Supply
Roll Length
75 ft
Label Media Format
Continuous Roll
Printer Series Compatibility
LabelTac 6, LabelTac 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT808-C
- Zoro #
- G023356563
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Roll Length
- 75 ft
- Width
- 8 in
- Core Diameter
- 3 1/16 in
Details
- Material Series
- LabelTac Standard Label Supply
- Label Media Format
- Continuous Roll
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Product Type
- Continuous Label Stock
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive Material
- Acrylic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Label Color
- Gray
- Item
- LabelTac 9 Standard Supply
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Compatible Mfr Part Number
- LT6, LT9
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.