LabelTac Pro Model Reflective Supply
- Mfr # LT301RF
- Zoro # G223360698
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
205 Degrees F
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Material Series
LabelTac Reflective Label Supply
Label Thickness
5 mil
Core Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT301RF
- Zoro #
- G223360698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 5 mil
- Core Diameter
- 1 5/8 in
- Width
- 3 in
- Roll Length
- 75 ft
Details
- Maximum Service Temperature
- 205 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Material Series
- LabelTac Reflective Label Supply
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Material
- Vinyl
- Material Properties
- Reflective
- Label Color
- Yellow
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Minimum Service Temperature
- -60 Degrees F
- Item
- LabelTac Pro Model Reflective Supply
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.