Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Standard Supply, Gray
- Mfr # LT908-C
- Zoro # G023357782
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mil
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Printer Series Compatibility
LabelTac 6, LabelTac 9
Core Diameter
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT908-C
- Zoro #
- G023357782
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Roll Length
- 75 ft
- Width
- 9 in
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- LT6, LT9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Material Series
- LabelTac Standard Label Supply
- Maximum Service Temperature
- 180 Degrees F
- Adhesive
- Adhesive
- Product Type
- Continuous Label Stock
- Item
- LabelTac 9 Standard Supply
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Label Color
- Gray
- Adhesive Material
- Acrylic
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 9 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.