Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Reflective Supply, Orange
- Mfr # LT806RF-C
- Zoro # G223358107
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Maximum Service Temperature
205 Degrees F
Material Series
LabelTac Reflective Label Supply
Adhesive Properties
Permanent Adhesive
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT806RF-C
- Zoro #
- G223358107
- UPC #
- -
- Country of Origin
- United States
- Adhesive
- Adhesive
- Maximum Service Temperature
- 205 Degrees F
- Material Series
- LabelTac Reflective Label Supply
- Adhesive Properties
- Permanent Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -60 Degrees F
- Product Type
- Continuous Label Stock
- Item
- LabelTac 9 Reflective Supply
- Compatible Mfr Part Number
- LT9
- Adhesive Material
- Acrylic
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Label Color
- Orange
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Dimensions
- Core Diameter
- 3 1/16 in
- Roll Length
- 75 ft
- Width
- 8 in
- Label Thickness
- 5 mil
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.