LabelTac 9 Standard Supply, Orange
- Mfr # LT806-C
- Zoro # G823353823
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Material Series
LabelTac Standard Label Supply
Core Diameter
3 1/16 in
Label Thickness
2.8 mil
Roll Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT806-C
- Zoro #
- G823353823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 1/16 in
- Label Thickness
- 2.8 mil
- Roll Length
- 75 ft
- Width
- 8 in
Details
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Standard Label Supply
- Minimum Service Temperature
- -40 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- LT6, LT9
- Adhesive
- Adhesive
- Maximum Service Temperature
- 180 Degrees F
- Label Material
- Vinyl
- Adhesive Material
- Acrylic
- Label Color
- Orange
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Product Type
- Continuous Label Stock
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Item
- LabelTac 9 Standard Supply
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.