Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Standard Supply, Gray
- Mfr # LT708-C
- Zoro # G523355578
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
2.8 mil
Minimum Service Temperature
-40 Degrees F
Label Color
Gray
Core Diameter
3 1/16 in
Maximum Service Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT708-C
- Zoro #
- G523355578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Width
- 7 in
- Roll Length
- 75 ft
Details
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- Gray
- Maximum Service Temperature
- 180 Degrees F
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT6, LT9
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Material Series
- LabelTac Standard Label Supply
- Item
- LabelTac 9 Standard Supply
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive Material
- Acrylic
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.