Shop CREATIVE SAFETY SUPPLY

LabelTac GHS Supply, White; Red

  • Mfr # LT46GHS5-V2
  • Zoro # G623359476

product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Label Media Format
Precut Roll
Preprinted Images
GHS Die-Cut Label Supply with Pre-Printed Red GHS Diamonds
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Recommended Ribbon
Standard Print Ribbon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT46GHS5-V2
Zoro #
G623359476
UPC #
-
Country of Origin
United States

Dimensions

Core Diameter
1 5/8 in
Roll Width
4 in
Label Width
4 in
Label Thickness
2.5 mil
Label Height
6 in
Roll Length
150 ft

Details

Label Media Format
Precut Roll
Preprinted Images
GHS Die-Cut Label Supply with Pre-Printed Red GHS Diamonds
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Recommended Ribbon
Standard Print Ribbon
Adhesive Material
Acrylic
Preprinted Text
No Legend
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
Item
LabelTac GHS Supply
Inkjet Printable
No
Maximum Service Temperature
180 Degrees F
Labels per Roll
200
Label Material
Vinyl
Material Series
GHS Die-Cut Label Supply
Minimum Service Temperature
-40 Degrees F
Labels per Row
200
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Color
Red, White
Compatible Mfr Part Number
LT4, LTP4, LTPX
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Indoor/Outdoor Usage
Outdoor

Description

LabelTac GHS Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Red, White, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series GHS Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon

Restrictions

WARNING: This product can expose you to chemicals including Benzotrichloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.