Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac OSHA Header Supply, Blue; White
- Mfr # LT35WARN
- Zoro # G923359879
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Preprinted Images
Orange Warning OSHA Header Supply
Label Thickness
3 mil
Label Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT35WARN
- Zoro #
- G923359879
- UPC #
- -
- Country of Origin
- United States
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Item
- LabelTac OSHA Header Supply
- Preprinted Images
- Orange Warning OSHA Header Supply
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Precut Roll
- Material Series
- OSHA Header Die-Cut Label Supply
- Adhesive Material
- Acrylic
- Labels per Roll
- 200
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Preprinted Text
- Warning
- Adhesive
- Adhesive
- Labels per Row
- 200
- Inkjet Printable
- No
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
- Maximum Service Temperature
- 180 Degrees F
- Label Color
- Blue, White
- Recommended Ribbon
- Standard Print Ribbon
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
Dimensions
- Label Thickness
- 3 mil
- Label Width
- 3 in
- Roll Width
- 3 in
- Roll Length
- 150 ft
- Core Diameter
- 1 5/8 in
- Label Height
- 5 in
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Blue, White, Label Finish Gloss, Label Height 5 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.