Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Reflective Supply, Orange
- Mfr # LT606RF-C
- Zoro # G723353480
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Material Properties
Reflective
Width
6 in
Compatible Mfr Part Number
LT9
Recommended Ribbon
LabelTac 9 Print Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT606RF-C
- Zoro #
- G723353480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Core Diameter
- 3 1/16 in
- Label Thickness
- 5 mil
- Roll Length
- 75 ft
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Material Properties
- Reflective
- Compatible Mfr Part Number
- LT9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Minimum Service Temperature
- -60 Degrees F
- Label Media Format
- Continuous Roll
- Maximum Service Temperature
- 205 Degrees F
- Material Series
- LabelTac Reflective Label Supply
- Item
- LabelTac 9 Reflective Supply
- Label Color
- Orange
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Label Material
- Vinyl
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.