LabelTac OSHA Header Supply
- Mfr # LT812WARN-C
- Zoro # G423357351
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
LabelTac 6, LabelTac 9
Compatible Mfr Part Number
LT6, LT9
Preprinted Text
Warning
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Roll Length
75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT812WARN-C
- Zoro #
- G423357351
- UPC #
- -
- Country of Origin
- United States
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Compatible Mfr Part Number
- LT6, LT9
- Label Color
- Orange, White
- Preprinted Text
- Warning
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Labels per Roll
- 100
- Preprinted Images
- Orange Warning OSHA Header Supply
- Label Material
- Vinyl
- Label Media Format
- Precut Roll
- Recommended Ribbon
- Standard Print Ribbon
- Maximum Service Temperature
- 180 Degrees F
- Material Series
- OSHA Header Die-Cut Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Inkjet Printable
- No
- Item
- LabelTac OSHA Header Supply
Dimensions
- Roll Length
- 75 ft
- Core Diameter
- 3 1/16 in
- Label Width
- 8 in
- Label Height
- 12 in
- Roll Width
- 8 in
- Label Thickness
- 3 mil
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT6, LT9, Label Color Orange, White, Label Finish Gloss, Label Height 12 in, Label Material Vinyl, Label Width 8 in, Labels per Roll 100, Printer Series Compatibility LabelTac 6, LabelTac 9, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.