LabelTac OSHA Header Supply, Red; White
- Mfr # LT812DANGB-C
- Zoro # G723354340
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Minimum Service Temperature
-40 Degrees F
Labels per Roll
100
Label Material
Vinyl
Label Media Format
Precut Roll
Preprinted Text
Danger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT812DANGB-C
- Zoro #
- G723354340
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Height
- 12 in
- Roll Length
- 75 ft
- Roll Width
- 8 in
- Core Diameter
- 3 1/16 in
- Label Width
- 8 in
- Label Thickness
- 3 mil
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT6, LT9, Label Color Red, White, Label Finish Gloss, Label Height 12 in, Label Material Vinyl, Label Width 8 in, Labels per Roll 100, Printer Series Compatibility LabelTac 6, LabelTac 9, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.