Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac OSHA Header Supply, Red; White
- Mfr # LT46DANGB
- Zoro # G823352741
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro X
Recommended Ribbon
Standard Print Ribbon
Inkjet Printable
No
Compatible Mfr Part Number
LT4, LTP4, LTPX
Labels per Row
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT46DANGB
- Zoro #
- G823352741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Roll Width
- 4 in
- Label Width
- 4 in
- Roll Length
- 150 ft
- Label Height
- 6 in
- Label Thickness
- 3 mil
Description
LabelTac OSHA Header Supply, For Print Method Thermal Transfer, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Red, White, Label Finish Gloss, Label Height 6 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 200, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro X, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series OSHA Header Die-Cut Label Supply, Recommended Ribbon Standard Print Ribbon
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.