Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Magnetic Supply
- Mfr # LT204M
- Zoro # G223359760
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Width
2 in
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Adhesive
Non-Adhesive
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT204M
- Zoro #
- G223359760
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
- Core Diameter
- 1 5/8 in
Details
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive
- Non-Adhesive
- Label Media Format
- Continuous Roll
- Item
- LabelTac Pro Model Magnetic Supply
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -15 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Material Series
- LabelTac Magnetic Label Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Red
- Adhesive Properties
- Magnetic Adhesive
- Maximum Service Temperature
- 160 Degrees F
- Label Material
- Vinyl
- Material Properties
- Magnetic
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.