Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model High Temp Supply
- Mfr # LT101HT
- Zoro # G523355363
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Width
1 in
Material Series
LabelTac High Temp Label Supply
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Label Thickness
2.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT101HT
- Zoro #
- G523355363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Label Thickness
- 2.8 mil
- Roll Length
- 100 ft
- Core Diameter
- 1 5/8 in
Details
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac High Temp Label Supply
- Item
- LabelTac Pro Model High Temp Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive Material
- Acrylic
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive
- Adhesive
- Maximum Service Temperature
- 320 Degrees F
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Yellow
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.