LabelTac Pro Model Magnetic Supply
- Mfr # LT404M
- Zoro # G423356248
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Roll Length
25 ft
Core Diameter
1 5/8 in
Adhesive Properties
Magnetic Adhesive
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT404M
- Zoro #
- G423356248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 25 ft
- Core Diameter
- 1 5/8 in
- Width
- 4 in
- Label Thickness
- 15 mil
Details
- Label Material
- Vinyl
- Adhesive Properties
- Magnetic Adhesive
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -15 Degrees F
- Label Color
- Red
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Magnetic Label Supply
- Material Properties
- Magnetic
- Adhesive
- Non-Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Product Type
- Continuous Label Stock
- Maximum Service Temperature
- 160 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Item
- LabelTac Pro Model Magnetic Supply
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.