Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model High Temp Supply
- Mfr # LT107HT
- Zoro # G623356956
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Compatible Mfr Part Number
LT4, LT4P, LTPX
Adhesive Properties
Permanent Adhesive
Material Series
LabelTac High Temp Label Supply
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT107HT
- Zoro #
- G623356956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Label Thickness
- 2.8 mil
- Width
- 1 in
- Core Diameter
- 1 5/8 in
Details
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive Properties
- Permanent Adhesive
- Material Series
- LabelTac High Temp Label Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Blue
- Label Material
- Vinyl
- Adhesive
- Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Material
- Acrylic
- Maximum Service Temperature
- 320 Degrees F
- Product Type
- Continuous Label Stock
- Item
- LabelTac Pro Model High Temp Supply
- Label Media Format
- Continuous Roll
- Minimum Service Temperature
- -40 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.