Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT401RF
- Zoro # G923357172
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Label Color
Yellow
Label Media Format
Continuous Roll
Adhesive Material
Acrylic
Product Type
Continuous Label Stock
Compatible Mfr Part Number
LT4, LT4P, LTPX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT401RF
- Zoro #
- G923357172
- UPC #
- -
- Country of Origin
- United States
- Label Color
- Yellow
- Label Media Format
- Continuous Roll
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Material Series
- LabelTac Reflective Label Supply
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Item
- LabelTac Pro Model Reflective Supply
- Minimum Service Temperature
- -60 Degrees F
- Material Properties
- Reflective
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Maximum Service Temperature
- 205 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
Dimensions
- Width
- 4 in
- Label Thickness
- 5 mil
- Core Diameter
- 1 5/8 in
- Roll Length
- 75 ft
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.