Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model High Temp Supply
- Mfr # LT405HT
- Zoro # G323358465
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Adhesive Material
Acrylic
Product Type
Continuous Label Stock
Roll Length
100 ft
Compatible Mfr Part Number
LT4, LT4P, LTPX
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT405HT
- Zoro #
- G323358465
- UPC #
- -
- Country of Origin
- United States
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Minimum Service Temperature
- -40 Degrees F
- Label Material
- Vinyl
- Label Color
- Green
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Material Series
- LabelTac High Temp Label Supply
- Adhesive Properties
- Permanent Adhesive
- Maximum Service Temperature
- 320 Degrees F
- Label Media Format
- Continuous Roll
- Item
- LabelTac Pro Model High Temp Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Dimensions
- Roll Length
- 100 ft
- Core Diameter
- 1 5/8 in
- Label Thickness
- 2.8 mil
- Width
- 4 in
Description
LabelTac Pro Model High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.