LabelTac Pro Model Magnetic Supply
- Mfr # LT206M
- Zoro # G823357326
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Label Color
Orange
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Material Properties
Magnetic
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT206M
- Zoro #
- G823357326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Label Thickness
- 15 mil
- Core Diameter
- 1 5/8 in
- Roll Length
- 25 ft
Details
- Label Media Format
- Continuous Roll
- Item
- LabelTac Pro Model Magnetic Supply
- Label Color
- Orange
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Material Properties
- Magnetic
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac Magnetic Label Supply
- Maximum Service Temperature
- 160 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive Properties
- Magnetic Adhesive
- Minimum Service Temperature
- -15 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive
- Non-Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Material
- Vinyl
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.