LabelTac Pro Model Magnetic Supply
- Mfr # LT207M
- Zoro # G223361367
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
1 5/8 in
Label Material
Vinyl
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Adhesive
Non-Adhesive
Material Properties
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT207M
- Zoro #
- G223361367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Width
- 2 in
- Label Thickness
- 15 mil
- Roll Length
- 25 ft
Details
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive
- Non-Adhesive
- Material Properties
- Magnetic
- Item
- LabelTac Pro Model Magnetic Supply
- Label Color
- Blue
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive Properties
- Magnetic Adhesive
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Maximum Service Temperature
- 160 Degrees F
- Minimum Service Temperature
- -15 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac Magnetic Label Supply
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.