Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Magnetic Supply
- Mfr # LT306M
- Zoro # G023353593
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Material Series
LabelTac Magnetic Label Supply
Core Diameter
1 5/8 in
Label Material
Vinyl
Width
3 in
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT306M
- Zoro #
- G023353593
- UPC #
- -
- Country of Origin
- United States
- Material Series
- LabelTac Magnetic Label Supply
- Label Material
- Vinyl
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Orange
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Properties
- Magnetic Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Item
- LabelTac Pro Model Magnetic Supply
- Material Properties
- Magnetic
- Maximum Service Temperature
- 160 Degrees F
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Minimum Service Temperature
- -15 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive
- Non-Adhesive
Dimensions
- Core Diameter
- 1 5/8 in
- Width
- 3 in
- Label Thickness
- 15 mil
- Roll Length
- 25 ft
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.