Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Magnetic Supply
- Mfr # LT403M
- Zoro # G623354921
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Thickness
15 mil
Roll Length
25 ft
Core Diameter
1 5/8 in
Material Series
LabelTac Magnetic Label Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT403M
- Zoro #
- G623354921
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Material Series
- LabelTac Magnetic Label Supply
- Item
- LabelTac Pro Model Magnetic Supply
- Adhesive Properties
- Magnetic Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Media Format
- Continuous Roll
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -15 Degrees F
- Maximum Service Temperature
- 160 Degrees F
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Label Material
- Vinyl
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Black
- Adhesive
- Non-Adhesive
- Material Properties
- Magnetic
Dimensions
- Label Thickness
- 15 mil
- Roll Length
- 25 ft
- Core Diameter
- 1 5/8 in
- Width
- 4 in
Description
LabelTac Pro Model Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Black, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 25 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.