Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Standard Supply, Gray
- Mfr # LT608-C
- Zoro # G023355399
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Label Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT608-C
- Zoro #
- G023355399
- UPC #
- -
- Country of Origin
- United States
- Label Media Format
- Continuous Roll
- Label Material
- Vinyl
- Minimum Service Temperature
- -40 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Item
- LabelTac 9 Standard Supply
- Adhesive Material
- Acrylic
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Label Color
- Gray
- Material Series
- LabelTac Standard Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Maximum Service Temperature
- 180 Degrees F
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Compatible Mfr Part Number
- LT6, LT9
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Width
- 6 in
- Roll Length
- 75 ft
Description
LabelTac 9 Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT6, LT9, Label Color Gray, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.