LabelTac Pro Model Reflective Supply
- Mfr # LT102RF
- Zoro # G123353752
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material Properties
Reflective
Label Color
White
Compatible Mfr Part Number
LT4, LT4P, LTPX
Maximum Service Temperature
205 Degrees F
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT102RF
- Zoro #
- G123353752
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Roll Length
- 75 ft
- Label Thickness
- 5 mil
- Core Diameter
- 1 5/8 in
Details
- Material Properties
- Reflective
- Label Color
- White
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Maximum Service Temperature
- 205 Degrees F
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive Material
- Acrylic
- Minimum Service Temperature
- -60 Degrees F
- Label Material
- Vinyl
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Item
- LabelTac Pro Model Reflective Supply
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Material Series
- LabelTac Reflective Label Supply
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.