Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT104RF
- Zoro # G623356246
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Continuous Roll
Adhesive
Adhesive
Compatible Mfr Part Number
LT4, LT4P, LTPX
Label Thickness
5 mil
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT104RF
- Zoro #
- G623356246
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 5 mil
- Width
- 1 in
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
Details
- Label Media Format
- Continuous Roll
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Material
- Vinyl
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -60 Degrees F
- Material Series
- LabelTac Reflective Label Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Item
- LabelTac Pro Model Reflective Supply
- Maximum Service Temperature
- 205 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Material
- Acrylic
- Label Color
- Red
- Material Properties
- Reflective
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 1 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.