LabelTac Pro Model Reflective Supply
- Mfr # LT304RF
- Zoro # G323359844
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Label Media Format
Continuous Roll
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Product Type
Continuous Label Stock
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT304RF
- Zoro #
- G323359844
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 75 ft
- Label Thickness
- 5 mil
- Core Diameter
- 1 5/8 in
- Width
- 3 in
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Product Type
- Continuous Label Stock
- Adhesive Material
- Acrylic
- Label Color
- Red
- Material Series
- LabelTac Reflective Label Supply
- Maximum Service Temperature
- 205 Degrees F
- Adhesive
- Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Item
- LabelTac Pro Model Reflective Supply
- Adhesive Properties
- Permanent Adhesive
- Label Material
- Vinyl
- Minimum Service Temperature
- -60 Degrees F
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.