Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT307RF
- Zoro # G423356279
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Adhesive
Width
3 in
Product Type
Continuous Label Stock
Roll Length
75 ft
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT307RF
- Zoro #
- G423356279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
- Label Thickness
- 5 mil
Details
- Adhesive
- Adhesive
- Item
- LabelTac Pro Model Reflective Supply
- Product Type
- Continuous Label Stock
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive Material
- Acrylic
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Label Color
- Blue
- Material Series
- LabelTac Reflective Label Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Material Properties
- Reflective
- Adhesive Properties
- Permanent Adhesive
- Minimum Service Temperature
- -60 Degrees F
- Label Media Format
- Continuous Roll
- Maximum Service Temperature
- 205 Degrees F
- Label Material
- Vinyl
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Blue, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.