Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Reflective Supply
- Mfr # LT405RF
- Zoro # G723361508
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Roll Length
75 ft
Material Properties
Reflective
Adhesive Material
Acrylic
Printer Series Compatibility
LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT405RF
- Zoro #
- G723361508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Roll Length
- 75 ft
- Core Diameter
- 1 5/8 in
- Label Thickness
- 5 mil
Details
- Material Properties
- Reflective
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Maximum Service Temperature
- 205 Degrees F
- Adhesive Properties
- Permanent Adhesive
- Adhesive
- Adhesive
- Product Type
- Continuous Label Stock
- Material Series
- LabelTac Reflective Label Supply
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Label Material
- Vinyl
- Item
- LabelTac Pro Model Reflective Supply
- Label Media Format
- Continuous Roll
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Minimum Service Temperature
- -60 Degrees F
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Color
- Green
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.