LabelTac 9 Reflective Supply, Green
- Mfr # LT605RF-C
- Zoro # G123358313
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
3 1/16 in
Maximum Service Temperature
205 Degrees F
Label Media Format
Continuous Roll
Adhesive Properties
Permanent Adhesive
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT605RF-C
- Zoro #
- G123358313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 3 1/16 in
- Roll Length
- 75 ft
- Width
- 6 in
- Label Thickness
- 5 mil
Details
- Maximum Service Temperature
- 205 Degrees F
- Label Media Format
- Continuous Roll
- Adhesive Properties
- Permanent Adhesive
- Product Type
- Continuous Label Stock
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Material Series
- LabelTac Reflective Label Supply
- Adhesive Material
- Acrylic
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Minimum Service Temperature
- -60 Degrees F
- Material Properties
- Reflective
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Compatible Mfr Part Number
- LT9
- Label Color
- Green
- Item
- LabelTac 9 Reflective Supply
- Label Material
- Vinyl
- Adhesive
- Adhesive
Description
LabelTac 9 Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 75 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Reflective Label Supply, Maximum Service Temperature 205 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.