Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac Pro Model Standard Supply
- Mfr # LT205
- Zoro # G623357588
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Recommended Ribbon
LabelTac Pro Model Print Ribbon
Label Material
Vinyl
Product Type
Continuous Label Stock
Label Thickness
2.8 mil
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT205
- Zoro #
- G623357588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 2.8 mil
- Width
- 2 in
- Core Diameter
- 1 5/8 in
- Roll Length
- 150 ft
Details
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Label Material
- Vinyl
- Product Type
- Continuous Label Stock
- Item
- LabelTac Pro Model Standard Supply
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive
- Adhesive
- Minimum Service Temperature
- -40 Degrees F
- Maximum Service Temperature
- 200 Degrees F
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Label Media Format
- Continuous Roll
- Adhesive Material
- Acrylic
- Material Series
- LabelTac Standard Label Supply
- Adhesive Properties
- Permanent Adhesive
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Label Color
- Green
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.