LabelTac Pro Model Reflective Supply
- Mfr # LT204RF
- Zoro # G823352505
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Label Thickness
5 mil
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Core Diameter
1 5/8 in
Material Series
LabelTac Reflective Label Supply
Product Type
Continuous Label Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT204RF
- Zoro #
- G823352505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Label Thickness
- 5 mil
- Core Diameter
- 1 5/8 in
- Roll Length
- 75 ft
- Width
- 2 in
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Material Series
- LabelTac Reflective Label Supply
- Product Type
- Continuous Label Stock
- Adhesive Properties
- Permanent Adhesive
- Label Media Format
- Continuous Roll
- Compatible Mfr Part Number
- LT4, LT4P, LTPX
- Minimum Service Temperature
- -60 Degrees F
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Adhesive
- Adhesive
- Maximum Service Temperature
- 205 Degrees F
- Item
- LabelTac Pro Model Reflective Supply
- Material Properties
- Reflective
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Adhesive Material
- Acrylic
- Label Color
- Red
- Label Material
- Vinyl
Description
LabelTac Pro Model Reflective Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LT4P, LTPX, Label Color Red, Label Finish Gloss, Label Material Vinyl, Material Properties Reflective, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 75 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.