LabelTac Pro Model Standard Supply
- Mfr # LT311
- Zoro # G523352560
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
1 5/8 in
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Adhesive Material
Acrylic
Label Thickness
2.8 mil
Material Series
LabelTac Standard Label Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT311
- Zoro #
- G523352560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 5/8 in
- Label Thickness
- 2.8 mil
- Roll Length
- 150 ft
- Width
- 3 in
Details
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive Material
- Acrylic
- Material Series
- LabelTac Standard Label Supply
- Adhesive
- Adhesive
- Label Material
- Vinyl
- Label Media Format
- Continuous Roll
- Printer Series Compatibility
- LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X
- Maximum Service Temperature
- 200 Degrees F
- Minimum Service Temperature
- -40 Degrees F
- Label Color
- Clear
- Product Type
- Continuous Label Stock
- Item
- LabelTac Pro Model Standard Supply
- Recommended Ribbon
- LabelTac Pro Model Print Ribbon
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Adhesive Properties
- Permanent Adhesive
- Compatible Mfr Part Number
- LT4, LTP4, LTPX
Description
LabelTac Pro Model Standard Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT4, LTP4, LTPX, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 4, LabelTac 4 Pro, LabelTac Pro 2, LabelTac Pro X, Recommended Ribbon LabelTac Pro Model Print Ribbon, Roll Length 150 ft, Width 3 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Standard Label Supply
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.