Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 Magnetic Supply, Yellow
- Mfr # LT801M-C
- Zoro # G523358289
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
160 Degrees F
Roll Length
25 ft
Label Thickness
15 mil
Recommended Ribbon
LabelTac 9 Print Ribbon
Adhesive
Non-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT801M-C
- Zoro #
- G523358289
- UPC #
- -
- Country of Origin
- United States
- Maximum Service Temperature
- 160 Degrees F
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Adhesive
- Non-Adhesive
- Label Material
- Vinyl
- Adhesive Properties
- Magnetic Adhesive
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Product Type
- Continuous Label Stock
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac Magnetic Label Supply
- Label Color
- Yellow
- Compatible Mfr Part Number
- LT9
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Minimum Service Temperature
- -15 Degrees F
- Item
- LabelTac 9 Magnetic Supply
Dimensions
- Roll Length
- 25 ft
- Label Thickness
- 15 mil
- Core Diameter
- 3 1/16 in
- Width
- 8 in
Description
LabelTac 9 Magnetic Supply, Adhesive Properties Magnetic Adhesive, Compatible Mfr Part Number LT9, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 25 ft, Width 8 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac Magnetic Label Supply, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -15 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.