
Maximum Pallet Height, Wall Sign, 24in x 18in, Peel-and-Stick Permanent Adhesive Wall Sign
Mfr # WS70181-24-PS
Zoro # G815078680
product price:Â $52.99
/eaKey Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
18 in
Width
24 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS70181-24-PS
Zoro #
G815078680
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
For most warehouses, stacking pallets is a necessity. Stacking pallets maximizes floor space and creates a tidy and clean warehouse. Although, stack your pallets too high, and you'll create a hazardous work environment that will endanger your staff and yourself. To ensure you and your staff are practicing appropriate pallet safety, hang this Maximum Pallet height wall sign to remind everyone to limit their warehouses pallet height.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.