NFPA 704 Poster 22in x 28in, +Poster Hanger/UV Coating

  • Mfr # PSTR-1036-UV-PH

  • Zoro # G815068414


product price:  $48.39
/ea

Key Features

Height
28 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSTR-1036-UV-PH
Zoro #
G815068414
UPC #
-
Country of Origin
United States

Dimensions

Height
28 in
Width
22 in

Details

Item
Poster

Description

The NFPA 704 Poster is a quick-reference guide to the NFPA Fire diamond colors, numbers, and pictograms. Display this bold, easy-to-read poster in your facility to increase safety and knowledge of NFPA / RTK Right-to-Know labeling. Each color of the fire diamond is defined and numerical values explained. NFPA symbols and meanings are also shown, as well as the alternative PPE symbols.


  • Poster is 22" W x 28” H
  • High resolution printing
  • Add the UV coating for bright or outdoor poster placements
  • Add a poster hanger or sleeve so your poster is ready to hang as soon as it arrives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.