
Red Tag Holding Area, Wall Sign, 36in x 27in, Peel-and-Stick Permanent Adhesive Wall Sign
Mfr # WS30008-36-PS
Zoro # G115078045
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Vinyl and permanent pressure sensitive adhesive
Height
27 in
Width
36 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS30008-36-PS
Zoro #
G115078045
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in
Width
36 in
Details
Item
Wall Sign
Sign Material
Vinyl and permanent pressure sensitive adhesive
Pattern
Pre-Printed Design
Description
Red tag areas are designed to hold items that are longer in use and being considered for disposal. Ensure that your red tag holding area is clearly marked with this Red Tag Holding Area Wall Sign. This sign features bright white lettering on a bold red background, designed to catch employee attention and is easy to read from a distance.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.