
This is a 5S Area, Wall Sign, 10in x 7in, Mounted To PVC Signboard
Mfr # WS30019-10
Zoro # G315191162
product price:Â $13.99
/eaKey Features
Sign Material
Vinyl with PVC backing
Height
7 in
Width
10 in
Pattern
Pre-Printed Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS30019-10
Zoro #
G315191162
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Pattern
Pre-Printed Design
Description
This wall sign that reads This is a 5S Area reminds staff to clean their workspace after every job in order to practice 5S properly. Cleaning your work area after every project will provide a clean workspace for the next employee to work with. When everyone in the facility follows the 5S method of organization, it creates a cycle of cleanliness, allowing a stress-free start to the work day and preventing sloppy work habits. This durable wall sign can be mounted wherever necessary and will provide years of service.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.