
Wall Sign, 10 in Height, 14 in Width, Vinyl with PVC backing
Mfr # WS72848-14
Zoro # G015078466
product price: $18.99
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS72848-14
Zoro #
G015078466
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
Prevent hearing loss with this High Noise Area - Hearing Protection Required wall sign. This sign stands out in a busy facility and is designed to warn staff to wear their ear protection when entering a high noise environment. We recommend mounting this sign near extremely loud, employee-operated equipment or the entrance to an industrial facility to remind workers and guests to wear proper hearing protection before entering.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.