Wall Sign, 18 in Height, 24 in Width, Vinyl and permanent pressure sensitive adhesive
- Mfr # WS26132-24-PS
- Zoro # G515077952
product price:Â
$
52.99
/ea
Key Features
Width
24 in
Height
18 in
Sign Material
Vinyl and permanent pressure sensitive adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS26132-24-PS
- Zoro #
- G515077952
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Sign
- Sign Material
- Vinyl and permanent pressure sensitive adhesive
Dimensions
- Width
- 24 in
- Height
- 18 in
Description
This How to Lift Correctly wall sign is a perfect visual resource for shipping warehouses or workplaces that require staff to preform constant heavy lifting. This sign is bilingual so both English and Spanish speakers can stay informed and safe when it comes to proper lifting technique. Mounting this sign in a public area will keep workers reminded of the correct way to lift and reduce back injuries in the workplace. Peel-and-Stick Permanent Adhesive Wall Sign.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.