
Wall Sign, 18 in Height, 24 in Width, Vinyl with PVC backing
Mfr # WS50640-24
Zoro # G315078463
product price:Â $52.99
/eaKey Features
Width
24 in
Height
18 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS50640-24
Zoro #
G315078463
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
This Notice: Customers Required to Wear Safety Vest in Yard Portrait with Icon - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more! Mounted To PVC Signboard.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.