
Wall Sign, 7 in Height, 10 in Width, Vinyl with PVC backing
Mfr # WS281874-10
Zoro # G515230722
product price: $13.99
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS281874-10
Zoro #
G515230722
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
This Heat Illness Stroke Or Exhaustion Portrait - Wall Sign is constructed using durable, industrial-grade materials, and is designed to be easily noticeable from a distance. Our wall signs such as this one, can be mounted anywhere necessary, such as doors, sign posts, windows and more!
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.