
Wall Sign, 7 in Height, 10 in Width, Vinyl with PVC backing
Mfr # WS35022-10
Zoro # G415077786
product price: $13.99
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Vinyl with PVC backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS35022-10
Zoro #
G415077786
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Wall Sign
Sign Material
Vinyl with PVC backing
Description
Mount this No Smoking or Vaping within 50 Feet of the Building wall sign near entrances to notify smokers of your buildings strict tobacco rule. While some facilities ban the use of tobacco on company premises altogether, some prefer smokers to remain at least a certain distance away from walls and entrances to avoid the noticeable smell from leaking into the building. Use this durable wall sign to inform visitors and employees that all types of tobacco products and devices are prohibited, though only from certain feet away.
- Available on 3mm PVC signboard or easy peel-and-stick backing
- Printed on industrial-grade, long-lasting vinyl
- UV, water, and chemical resistant
- Four sign sizes available
- High resolution printing
- Water, chemical, and wear-resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.