This item is Discontinued.

Creative Sales Co Tarp Clips, Red, Pk 6 00033 50000033

Tarp Clips, Red, Pk 6 00033 (Discontinued)

  • Mfr # 50000033
  • Zoro # G402697683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50000033
Zoro #
G402697683
UPC #
38059000337
Country of Origin
United States

Dimensions

Length
8
Height
3
Width
8
Outside Diameter
0.65

Details

Color
Orange

Description

easy-to-use reusable tarp grommets let you quickly secure, repair and make tarps and replace or add additional grommets. Flexible, strong plastic construction. To use, simply place the disk underneath the tarp, place the loop on top of the tarp, start one side of the loop on the disk in the groove, then push the loop completely on. Feature a key hole that allows the tarp snaps to be permanently secured to an object or easily removed. Loop and eyelet hole secures to bungees, rope, tie-downs and more. These snaps are perfect for heavier tarps and more-demanding jobs. Orange color. Pkg. of 6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.