Zoro Homepage

Teachers Helper Stamps, 4-Piece Set

  • Mfr # SE-2071

  • Zoro # G116514047


product price: $60.29
/ea

Key Features

Ink Color
Multicolor
Includes
4 Stamps
Material
Rubber, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-2071
Zoro #
G116514047
UPC #
98497020717
Country of Origin
United States

Details

Ink Color
Multicolor
Includes
4 Stamps
Material
Rubber, Wood

Description

Our Teacher Stamps are ideal for encouraging good work habits and providing positive reinforcement. With a variety of stamps reflecting standard grading comments, positive messages, and offering constructive criticism, there is a teacher stamp for any situation. It's grading made easy, simply use one of the teacher stamps and stamp on the page. Better yet, students will appreciate the feedback and seeing that their work is being acknowledged. They are also a great way to involve parents by encouraging parental involvement. Great for use in the classroom or homeschool, these stamps are the perfect tool for any teacher. Teacher Stamps are also a unique idea for a teacher gift that they can use again and again. At 1.25" x 2.5", these stamps are an ideal size for easy storage and they fit in your hand comfortably. A rubber stamp with a wooden block, these stamps are Does not come with ink. Each set includes 4 stamps.


  • Make grading a little easier and fun with an efficient Teacher Stamp. Teacher Stamps are ideal for encouraging good work habits and providing positive reinforcement. Motivate students with positive messages and encourage students to keep on learning.
  • Students will appreciate the feedback and seeing that their work is being acknowledged. Teacher Stamps are also a great way to involve parents by encouraging parental involvement.
  • It's grading made easy, simply use one of the teacher stamps and stamp on the page.
  • Teacher stamps are ideal for any grading task. Great for classroom use or use at home in homeschooling. They make unique teacher gifts that they will use again and again; ideal for birthdays, holidays like Christmas or teacher appreciation.
  • Stamp image size is 1.25" x 2.5". A rubber stamp with a wooden block. Does not come with ink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.